Menu Search
LED Drivers LED Driver, 72W, 120-277V Input, 4 Lamps, T8 LED Lamps, -4 deg F

CURRENT POWERED BY GE #LED18T8/DR/D4L

LED Driver, 72W, 120-277V Input, 4 Lamps, T8 LED Lamps, -4 deg F

SKU #04316888139
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED Driver
Number of Lamps: 4
Primary Lamp Type: T8 LED
Lamp Range: 4 Lamps
Lamp Type Listing: T8 LED
Watts: 72W
Input Volts: 120-277V
Min. Starting Temp.: -4F/-20C
Packaging: 10
Output Voltage: 26-34V
Output Current: 0.53A

Driver; LED; (4) T8 LED Primary Lamp; 72W; 120-277V Input; 0.53A, 26-34V Output; -4 deg F Minimum Starting Temperature