CREE LIGHTING #UR2-48-45L-10V-FD-DR

LED Driver Retrofit Kit 44W 120-277V

SKU: 81004802722
Manufacturer Series: UR-48
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: LED Driver Retrofit Kit
Number of Lamps: 2
Primary Lamp Type: 4500 lumens 3500 K 80 CRI LED
Lamp Type Listing: LED Lightbar
Watts: 44W
Input Volts: 120-277V
Packaging: Consist Of: (1) LED Driver, (1) Driver Screw, (1) Installation Instructions, (1) Relamping Label
Description
Driver for 4 FT light bars; Integral, high-efficiency driver and power supply; Dimming: 0-10 V; Mounting: Existing linear fluorescent fixtures; Total harmonic distortion: Less than 20 PCT; Suitable for damp locations; Designed for Indoor use; Lifetime: Designed to last 50000 HR