Menu Search
CREE LIGHTING #UR3-24-36L-S-FD-DR

LED Driver Retrofit Kit 36W 120-277V

SKU # 81004802719 Manufacturer Series: UR-24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Driver Retrofit Kit
Number of Lamps: 3
Primary Lamp Type: 3600 lumens 4000 K 80 CRI LED
Lamp Type Listing: LED Lightbar
Watts: 36W
Input Volts: 120-277V
Packaging: Consist Of: (1) LED Driver, (1) Driver Screw, (1) Installation Instructions, (1) Relamping Label

Driver for 2 FT light bars; Integral, high-efficiency driver and power supply; Dimming: Step Dimming; Mounting: Existing linear fluorescent fixtures; Total harmonic distortion: Less than 20 PCT; Suitable for damp locations; Designed for Indoor use; Lifetime: Designed to last 50000 HR