Menu Search
SIMKAR CORP #LDP2451L40U1

Panel, LED Light, 2 x 4 ft, 5220 Lumens, 120-277V

SKU # 02702945694
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Flat Panel Lighting Fixture
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 1-7/8 in.
Voltage: 120-277V
Watts: 48.42W
Lumens: 5220
CCT: Cool White
Fixture Color: White

Fixture, LED Flat Panel Lighting; Light Output: 5220 Lumens; Voltage: 120-277V; Size: 2 x 4 ft.; Lamp Color: Cool White; Fixture Color: White; Input Power: 48.42W; Depth: 1-7/8 in.

Additional Info: DLC qualified.