Menu Search
Search
SIMKAR CORP #ETY24P3040U1

LED Troffer, 120-277 VAC, 2 ft W x 4 ft L, 4000K

SKU # 02702944976
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.75 in.
Voltage: 120-277V AC
Watts: 36.5W
Driver: 0-10 V Dimming
Lumens: 4354
CCT: 4000K
Lens: Clear Prismatic
Door Type: Hinged Lens Door
Certifications: UL, cUL, cULus, DLC Listed
Manufacturer Model: ETY

Simkar's ETY LED troffer delivers intense, high quality illumination while using less energy than traditional fluorescent troffers, making it a truly a compromise-free lighting solution for commercial, retail and institutional applications including schoo