Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIGNIFY #2EVG43L840-4-D-UNV-DIM

Lightolier LED Recessed Troffer, 120-277V, 2 ft W x 4 ft L x 2.75 in. D Fixture, 4300 Lumens

SKU # 78419706130
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.75 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4300
CCT: 4000K
Air Function: Static

The Philips Day-Brite/Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.

Additional Info: EvoGrid, 80 CRI