Menu Search
LITHONIA LIGHTING #2GTL2-LP840

Recessed LED Troffer, 120-277, 2 ft W x 2 ft L x 3.25 in. D Fixture, 3883 Lumens

SKU # 75357391665 Manufacturer Series: GTL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3883
CCT: 4000K
Lens: Acrylic
Air Function: Static

LED Ceiling Troffers: Housing Mounting Type - Recessed LED Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 3883; CCT - 4000K; Lens - Acrylic; Air Function - Static; Additional Information - Color: White, Lens: No.12 Pattern Acrylic, Watts: 39.6, Material: Steel; Manufacturer Brand - GTL

Additional Info: Color: White, Lens: No.12 Pattern Acrylic, Watts: 39.6, Material: Steel