Menu Search
Search
LITHONIA LIGHTING #2GTL4-LP840

LED Troffer, 120-277V, 4 ft W x 2 ft L x 3.25 in. D Fixture, 0-10V Dimming Driver

SKU # 75357391658
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 4 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4000
CCT: 4000K
Lens: Acrylic

Ceiling Troffers: Housing Mounting Type - Recessed LED Troffer; Fixture Width - 4 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 4000; CCT - 4000K; Lens - Acrylic; Additional Information - Wattage: 39W

Additional Info: Wattage: 39W