You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITHONIA LIGHTING #CPX2X23200LM35KM4

Contractor Select™ Flat Panel, LED; 120-277V; 30W; 3500K; 2 x 2 ft.

SKU # 19184833853 Manufacturer Series: CPX™
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Panel
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 1.68 in.
Voltage: 120-277V
Watts: 30W
Driver: Dimming
Lumens: 3200
CCT: 3500K
Lens: Diffuse
Fixture Color: White
Certifications: CSA, DLC, IC Rated

The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed, or surface box mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces.

Additional Info: Back plate includes integral T-bar clips for installation into T-grid ceilings. Other mounting accessories sold separately. Certain airborne contaminants can diminish integrity of acrylic. Weight: 6 lb.