Menu Search
LED Ceiling Troffers Grid Troffer; 120 to 277V; WxL: 2 x 4 ft.

LIGHTOLIER #2EVG48L840-4-D-UNV-DIM

Grid Troffer; 120 to 277V; WxL: 2 x 4 ft.

SKU #78419704910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 2.75 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4800
CCT: 4000K
Air Function: Static

The Philips Day-Brite/Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.

Additional Info: EvoGrid, 80 CRI