Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
JAN-FAN #BIF24-30WLED-UNIV-4000K-POTEN

LED Troffer, 120-277V, 47.9 in. L x 23.9 in. W, 4000K

SKU # 40002798997 Manufacturer Series: BIF24
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Troffer
Fixture Width: 23.9 in.
Fixture Length: 47.9 in.
Fixture Depth: 3 in.
Voltage: 120-277V
Watts: 30W
Driver: 0-10V Dimming
Lumens: 3900
CCT: 4000K
Lens: Frosted Acrylic
Fixture Color: White
Certifications: cULus, DLC Listed