Menu Search
JAN-FAN #VOLA24-42WLED-UNIV-35-FI/ILBC

LED Recessed Troffer, 120-277V, 47.9 in. L x 23.9 in. W

SKU # 40002798981 Manufacturer Series: VOLA24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Recessed Troffer
Fixture Width: 23.90 in.
Fixture Length: 47.90 in.
Fixture Depth: 4.30 in.
Voltage: 120-277V
Watts: 42W
Driver: 0-10V Dimming
Lumens: 5558 lm
CCT: 4000K
Lens: Frosted Acrylic
Fixture Color: White
Certifications: DLC, cETLus Listed