Menu Search
Search
HUBBELL LIGHTING #LJT22-40HLG-FSA12-EDU

Columbia LED Troffer, 120 to 277 VAC, 2 ft W x 2 ft L, 4000K

SKU # 07853112318 Manufacturer Series: Series LJT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.25 ft.
Voltage: 120-277V AC
Watts: 43W
Driver: 0-10 V Dimming
Lumens: 4051 lm
CCT: 4000K
Lens: Acrylic
Door Type: White Flush Steel
Certifications: UL 1598, 2108, cUL Listed, CSA Certified, DLC Approved, LM79, LM80, and TM21 Industry Standards

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.