Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
HUBBELL LIGHTING #LJT24-35MLG-FSA12-EDU

Columbia LED Recessed Troffer, 120-277V, 2 ft W x 4 ft L x 3.13 in. D Fixture, 3200 Lumens

SKU # 07853112123 Manufacturer Series: Columbia Lighting
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.13 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3200
CCT: 3500K
Lens: Acrylic
Door Type: Flush Steel, White

LED Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft.; Fixture Length - 4 ft; Fixture Depth - 3.13 in.; Voltage - 120-277 ; Driver - 0-10V Dimming; Lumens - 3200; CCT - 3500K; Lens - Acrylic; Door Type - Flush Steel, White; Additional Information - Temperature Rating : -17 to 40 deg C; Manufacturer Brand - Columbia Lighting

Additional Info: Temperature Rating : -17 to 40 deg C

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.