Menu Search
EATON LIGHTING #24CZ-LD4-40SE-UNV-L840-CD1-U

Metalux Troffer LED Module, 120-277V, 40.2 W, 4000 lm, 4000K

SKU # 08008356690 Manufacturer Series: 24CZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer LED Module
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V
Watts: 40.2 W
Driver: 0-10V Dimming
Lumens: 4000
CCT: 4000K
Lens: Acrylic Frost
Fixture Color: Matte White
Certifications: cULus, DLC, UL Listed, IESNA LM79/LM80