You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON LIGHTING #24SR-LD1-39-C-UNV-L835-CD1-U

Troffer, LED, 2 ft Width x 4 ft Length x 4.75 in. Depth Fixture

SKU # 08008369096 Manufacturer Series: Metalux
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3900
CCT: 3500K
Lens: Acrylic Prismatic

LED Ceiling Troffers: Housing Mounting Type - Recessed LED Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.75 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 3900; CCT - 3500K; Lens - Acrylic Prismatic; Additional Information - Lamp Type: LED, 38.8W, Life In Hours: 60000, Color Rendering Index: 85; Manufacturer Brand - Metalux; Manufacturer Model - SkyRidge 24SR

Additional Info: Lamp Type: LED, 38.8W, Life In Hours: 60000, Color Rendering Index: 85