You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON LIGHTING #24CZ-LD4-40-UNV-L835-CD1-U

Troffer, LED, 2 ft Width x 4 ft Length x 3.25 in. Depth Fixture

SKU # 08008372749 Manufacturer Series: Metalux
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4000
CCT: 3500K
Lens: Ribbed Frosted Acrylic

LED Ceiling Troffers: Housing Mounting Type - Recessed LED Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.25 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 4000; CCT - 3500K; Lens - Ribbed Frosted Acrylic; Additional Information - Lamp Type: LED 4.0, 33.4W, Efficacy (lm/W): 118; Manufacturer Brand - Metalux; Manufacturer Model - Cruze 24CZ

Additional Info: Lamp Type: LED 4.0, 33.4W, Efficacy (lm/W): 118