Menu Search
EATON LIGHTING #22GR-LD4-32-F1-UNV-L835-CD1-U

Troffer, LED, 2 ft Width x 2 ft Length x 3.25 in. Depth Fixture

SKU # 08008371774 Manufacturer Series: Metalux
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3200
CCT: 3500K
Lens: Acrylic Prismatic
Manufacturer Model: GRLED 22GR

LED Ceiling Troffers: Housing Mounting Type - Recessed LED Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 3200; CCT - 3500K; Lens - Acrylic Prismatic; Additional Information - Lamp Type: LED 4.0, 36.2W, Efficacy (lm/W): 96.7; Manufacturer Brand - Metalux; Manufacturer Model - GRLED 22GR

Additional Info: Lamp Type: LED 4.0, 36.2W, Efficacy (lm/W): 96.7