Menu Search
EATON LIGHTING #22CZ-LD4-24-UNV-L840-CD1-U

Metalux™ Troffer, LED, 2 ft Width x 2 ft Length x 3.25 in. Depth Fixture

SKU # 08008372753 Manufacturer Series: 22CZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 2400
CCT: 4000K
Lens: Ribbed Frosted Acrylic

LED Ceiling Troffers: Housing Mounting Type - Recessed LED Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in.; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 2400; CCT - 4000K; Lens - Ribbed Frosted Acrylic; Additional Information - Lamp Type: LED 4.0, 22.6W, Efficacy (lm/W): 113; Manufacturer Brand - Metalux; Manufacturer Model - 22CZ

Additional Info: Lamp Type: LED 4.0, 22.6W, Efficacy (lm/W): 113