Menu Search
EATON LIGHTING #22CZ-LD4-24-UNV-L835-CD1-U

Recessed LED Troffer 2 ft

SKU # 08008372752 Manufacturer Series: 22CZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 3400
CCT: 4000K
Lens: Ribbed Frosted Acrylic

Cruze LED is a premium grade specification lensed troffer series. This innovative, high quality luminaire is dedicated to the latest solid state lighting and driver technology for optimal performance and energy efficiency. The Cruze is compatible with all

Additional Info: Lamp Type: LED 4.0, 34.4W