You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON LIGHTING #24GR-LD5-38-F1-UNV-L835-CD1-U

Cooper Controls Recessed LED Troffer, 120 to 277 VAC, 30.6 w, 3800 lm

SKU # 08008379865
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3-1/4 in.
Voltage: 120-277V AC
Watts: 30.6W
Driver: 0 to 10 V Dimming (10 to 100 %)
Lumens: 3800
CCT: 3500K
Lens: Acrylic
Fixture Color: White
Door Type: Flat Steel, White
Certifications: UL-Recognized, cULus-Listed, IESNA LM-79, LM-80
Manufacturer Model: 24GR

The GRLED is a ideal balance between leading edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide t