You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #24SR-LD2-48-C-UNV-L840-CD1-U

Metalux Recessed LED Troffer, 120-277 VAC, 50/60 Hz, 2 ft W

SKU # 08008375248
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 5.31 in.
Voltage: 120-277V AC 50/60Hz
Watts: 38.2W
Lumens: 4800
CCT: 4000K
Certifications: cULus - Damp Location Listed and IC Rated
Manufacturer Model: SkyRidge