Menu Search
EATON LIGHTING #24GR-LD5-38-F1-UNV-L840-CD1-U

Metalux Recessed LED Troffer, 120-277 V, 4 ft L x 2 ft W, 29W

SKU # 08008379864 Manufacturer Series: 24GR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.25 in.
Voltage: 120-277V
Watts: 29W
Driver: 0-10V Dimming 10 to 100 Percent
Lumens: 3800
CCT: 4000K
Lens: No. 12 Patterned Acrylic
Fixture Color: White
Door Type: Flat Steel
Certifications: UL, cULus, DLC Listed