Menu Search
EATON LIGHTING #24GR-LD4-64-F1-UNV-L840-CD1-U

Ceiling Troffer, 65W, 120-277V, 6400 Lumens, 24.0 in. x 48.0 in., White

SKU # 08008365664 Manufacturer Series: GR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Ceiling Troffer
Fixture Width: 24 in.
Fixture Length: 48 in.
Fixture Depth: 3.3 in.
Voltage: 120-277V
Watts: 65W (nominal)
Lumens: 6400
CCT: 4000K 85CRI
Fixture Color: White

Downlighting Recessed Lay-In LED Fixtures: Type - LED Ceiling Troffer; Light Output - 6400 Lumens; Voltage - 120-277V; Size - 24 in. x 48 in. ; Lamp Color - 4000K 85CRI; Fixture Color - White; Input Power - 65W (nominal); Depth - 3.3 in.; Additional Information - Width: 2 in.; Manufacturer Series - GR