Menu Search
CURRENT POWERED BY GE #LED10RS6/830E26P

Retrofit Kit, LED, 120V, 700 Lumens, 10W

SKU # 04316885160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Retrofit Kit
Fixture Width: 7 in.
Fixture Length: 7 in.
Fixture Depth: 5 in.
Voltage: 120V
Watts: 10W
Lumens: 700

Kit, LED Downlight Retrofit; Light Output: 700 Lumens; Voltage: 120V; Size: W x L: 7 x 7 in.; Fixture Color: White; Input Power: 10W; Depth: 5 in.