Menu Search
CURRENT POWERED BY GE #LED13RS6/827E26P

Luminaire, LED, 13W, RS Can, E26 Base, Dimmable, 120V, White

SKU # 04316870120
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Luminaire
Fixture Depth: 4.44 in.
Voltage: 120V
Watts: 13W
Lumens: 1000
Fixture Color: White
Size: 6 in. Recessed Can
Manufacturer Model: Lumination RS6

Luminaire, LED; Light Output: 1000 Lumens; Voltage: 120V; Size: 6 in. Recessed Can; Fixture Color: White; Input Power: 13W; Depth: 4.44 in.; Manufacturer Series: Lumination™ RS6

Additional Info: Six-inch recessed can housing with pigtail base for retrofit and new construction. Instant-on and dimmable with medium screw E26 base. Damp location rated.