Menu Search
CREE LIGHTING #ZR22-32L-40K-10V

Troffer, Recessed LED, 4000K, 3200 Lumens

SKU # 81004802895 Manufacturer Series: ZR22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.9 in.
Voltage: 120-277V
Driver: 0-10V (Standard)
Lumens: 3200
CCT: 4000K
Lens: Smooth

Additional Info: Recessed, Utilizes Cree TrueWhite Technology