Menu Search
LED Ceiling Troffers Troffer, Recessed LED, 4000K, 3200 Lumens

CREE LIGHTING #CR22-32L-40K-CMA

Troffer, Recessed LED, 4000K, 3200 Lumens

SKU #81004802787
Manufacturer Series: CR22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Recessed Troffer
Fixture Width: 24 in.
Fixture Length: 24 in.
Fixture Depth: 4.7 in.
Voltage: 120-277V
Driver: Intergral High-efficiency Driver
Lumens: 3200
CCT: 4000K

2 FT X 2 FT architectural LED troffer; Utilizes Cree TrueWhite technology; Active color management; Room-side heat sink; Assembled in the US and Mexico; Durable 20-gauge steel housing with standard troffer access plate for electrical installation; Integral, high-efficiency driver and power supply; Total harmonic distortion - less than 20 PCT; Suitable for damp locations; Designed for indoor use; Lifetime: Designed to last 75000 HR, SmartCast Technology enabled: Integrated sensors and robust wireless communication included in every luminaire combined with revolutionary OneButton Setup enables automated setup and configuration of luminaires and wall controls.