The site is undergoing scheduled maintenance on Saturday, July 11th. Intermittent outages may occur from 7:30 a.m. to 9:30 a.m EST.

Menu Search
Search
CREE LIGHTING #ZR24-40L-35K-10V

Troffer, Recessed LED, 3500K, 4000 Lumens

SKU # 81004802892 Manufacturer Series: ZR24
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.9 in.
Voltage: 120-277V
Driver: 0-10V (Standard)
Lumens: 4000
CCT: 3500K
Lens: Smooth

Additional Info: Recessed, Utilizes Cree TrueWhite Technology