Menu Search
Search
CREE LIGHTING #ZR22C-32L-35K-10V-FD

Troffer, LED Recessed; 23.7 x 23.7 in. 120-277V; 26W; 3500K

SKU # 84966501480 Manufacturer Series: ZR-C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Recessed Troffer
Fixture Width: 23.7 in.
Fixture Length: 23.7 in.
Fixture Depth: 3.9 in.
Voltage: 120-277V
Watts: 26W
Lumens: 2300
CCT: 3500K
Lens: Removable Acrylic
Fixture Color: Matte White
Certifications: DLC Premium

CREE ZR22C-32L-35K-10V-FD ZR22C 32L

Additional Info: Includes T-bar clips for mounting support wires and lens gasket. Dimmable. Damp location rated.