Menu Search
LED Ceiling Troffers Troffer, LED, 40W, 120-277V, Dimmable

CREE LIGHTING #ZR24T-40L-35K-10V

Troffer, LED, 40W, 120-277V, Dimmable

SKU #84966501523
Manufacturer Series: ZR-T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Width: 23.7 in.
Fixture Length: 47.7 in.
Fixture Depth: 3.9 in.
Voltage: 120-277V AC
Watts: 40W
Driver: LED
Lumens: 100/Watt
CCT: 3500K
Lens: Lock Removable
Manufacturer Brand: TrueWhite®

LED Troffer; Housing Mounting Type: Recessed; Fixture Width: 23.7 in.; Fixture Length: 47.7 in.; Fixture Depth: 3.9 in.; Voltage: 120-277VAC; Watts: 40W; Driver: LED; Lumens: 100/Watt;: CCT: 3500K; Lens: Lock Removable; Manufacturer Brand: TrueWhite®; Manufacturer Model: ZR-T

Additional Info: Dimmable: 0-10V dimming to 5%. Color: Neutral white.