Menu Search
Search
CREE LIGHTING #ZR24RK-40L-40K-10V-FD

Retrofit Kit, LED Troffer, 24 x 48 x 3 in., 4000K

SKU # 84966501415 Manufacturer Series: ZR24RK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Existing Fluorescent Prismatic and Parabolic Troffer Pans Using NEMA® 9/16 or 15/16 in. T-Bar Ceiling Grid
Fixture Width: 24 in.
Fixture Length: 48 in.
Fixture Depth: 3 in.
Voltage: 120-277V AC
Driver: LED
Lumens: 4000
CCT: 4000K
Lens: Removable, Magnetic

Retrofit Kit, LED Troffer; Housing Mounting Type: Existing Fluorescent Prismatic and Parabolic Troffer Pans Using NEMA® 9/16 or 15/16 in. T-Bar Ceiling Grid; Fixture Width: 24 in.; Fixture Length: 48 in.; Fixture Depth: 3 in.; Voltage: 120-277VAC; Driver: LED; Lumens: 4000; CCT: 4000K; Lens: Removable, Magnetic; Manufacturer Brand: CREE

Additional Info: Kit conceals old housing, leaving the plenum undisturbed. Matte finish produces less glare, better light distribution. Kit includes main assembly, end cap, side panel and lens. Dimmable. UL damp rated. cUL listed. DLC/DLC Premium certified.