Menu Search
LED Ceiling Troffers Retrofit Kit, LED Troffer, 24 x 24 x 3 in., 4000K

CREE LIGHTING #ZR22RK-32L-40K-10V-FD

Retrofit Kit, LED Troffer, 24 x 24 x 3 in., 4000K

SKU #84966501412
Manufacturer Series: ZR22RK Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Existing Fluorescent Prismatic and Parabolic Troffer Pans Using NEMA® 9/16 or 15/16 in. T-Bar Ceiling Grid
Fixture Width: 24 in.
Fixture Length: 24 in.
Fixture Depth: 3 in.
Voltage: 120-277V AC
Driver: LED
Lumens: 4000
CCT: 4000K
Lens: Removable, Magnetic

Retrofit Kit, LED Troffer; Housing Mounting Type: Existing Fluorescent Prismatic and Parabolic Troffer Pans Using NEMA® 9/16 or 15/16 in. T-Bar Ceiling Grid; Fixture Width: 24 in.; Fixture Length: 24 in.; Fixture Depth: 3 in.; Voltage: 120-277VAC; Driver: LED; Lumens: 4000; CCT: 4000K; Lens: Removable, Magnetic; Manufacturer Brand: CREE

Additional Info: Kit conceals old housing, leaving the plenum undisturbed. Matte finish produces less glare, better light distribution. Kit includes main assembly, end cap, side panel and lens. Dimmable. UL damp rated. cUL listed. DLC/DLC Premium certified.