Menu Search
CREE LIGHTING #ZR24-40L-40K-CMA-EB14

Recessed Troffer 23.7 in

SKU # 84966500184 Manufacturer Series: ZR24
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 23.7 in.
Fixture Length: 48 in.
Fixture Depth: 4.9 in.
Voltage: 120-277V
Driver: Intergral High-efficiency Driver
Lumens: 4000
CCT: 4000K
Lens: Smooth

2 FT X 4 FT LED troffer; 1400 LM Emergency Backup; Utilizes Cree TrueWhite technology; Durable cold rolled steel housing provides strength and uniformity; Ultra-thin 3.9 IN fixture height and lightweight design effectively target a broad range of plenum spaces and allow for easy installations; Fixture is pre-painted for enhanced smooth finish; Provided t-bar clips and holes for mounting support wires enable recessed or suspended installation; Fixture sides and ends are hemmed in for safe, easy handling; Unique fixture design creates perfect balance of both horizontal and vertical illumination; Optimized smooth lens eliminates pixelation and delivers a low-glare, diffused light distribution; Cree born components including highly efficacious Cree LED chips along with an integral high-efficiency Cree driver; Designed to last up to 75000 hours; Total harmonic distortion - less than 20 PCT; Input power stays constant over life; Suitable for damp locations; Designed for indoor use; Cree SmartCast Technology enabled: Integrated sensors and robust wireless communication included in every luminaire combined with revolutionary OneButton Setup enables automated setup and configuration of luminaires and wall controls; Compatible with Cree control module.