Menu Search

CREE LIGHTING #CR24-40L-40K-S-HD

Recessed Troffer 23.7 in

SKU: 81395901767
Manufacturer Series: CR24
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Troffer
Fixture Width: 23.7 in.
Fixture Length: 48 in.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Intergral High-efficiency Driver
Lumens: 4000
CCT: 4000K
Description
2 FT X 4 FT architectural LED troffer; Options included: High definition color - CRI 80 (44 WTT 4000 LM - 90 LPW); Utilizes Cree TrueWhite technology; Active color management; Room-side heat sink; Assembled in the US and Mexico; Durable 20-gauge steel housing with standard troffer access plate for electrical installation; Integral, high-efficiency driver and power supply; Total harmonic distortion - less than 20 PCT; Suitable for damp locations; Designed for indoor use