Menu Search

CREE LIGHTING #CR24-40L-40K-S

Recessed Troffer 2 ft

SKU: 81395901202
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 4000
CCT: 4000K
Description
LED Ceiling Troffers: Housing Mounting Type - Recessed Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.75 in; Voltage - 120-277; Driver - Step Dimming; Lumens - 4000; CCT - 4000K