Menu Search
LED Ceiling Troffers Recessed Troffer 2 ft
CREE LIGHTING #CR24-40L-35K-S

Recessed Troffer 2 ft

SKU # 81395901196
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 4000
CCT: 3500K