Menu Search
Search
CREE LIGHTING #CR24-40L-35K-S-HD

Recessed Troffer 2 ft

SKU # 81395901765 Manufacturer Series: CR24
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 4000
CCT: 3500K

Additional Info: High Definition Color - CRI 80+ (44W 4000 lumens - 90 LPW)