Menu Search
Search
CREE LIGHTING #CR24-40L-35K-10V

Recessed Troffer 2 ft

SKU # 81395901238
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: 0-10V Dimming
Lumens: 4000
CCT: 3500K

LED Ceiling Troffers: Housing Mounting Type - Recessed Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.75 in; Voltage - 120-277; Driver - 0-10V Dimming; Lumens - 4000; CCT - 3500K