Menu Search
CREE LIGHTING #CR22-32L-35K-S-HD

Recessed Troffer 2 ft

SKU # 81395901730 Manufacturer Series: CR22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 3200
CCT: 3500K

Additional Info: High Definition Color - CRI 80+ (35W 3200 lumens - 90 LPW)