You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CREE LIGHTING #CR22-20L-40K-S

Recessed Troffer 2 ft

SKU # 81395901242
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 2000
CCT: 4000K