Menu Search
Search
CREE LIGHTING #CR22-20L-35K-S

Recessed Troffer 2 ft

SKU # 81395901243
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 2000
CCT: 3500K