Menu Search
Search
CREE LIGHTING #CR14-40L-40K-CMA

Recessed Troffer 12 in

SKU # 81004802770 Manufacturer Series: CR14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 12 in.
Fixture Length: 48 in.
Fixture Depth: 4.4 in.
Voltage: 120-277V
Driver: Intergral High-efficiency Driver
Lumens: 4000
CCT: 4000K

1 FT X 4 FT architectural LED troffer; Utilizes Cree TrueWhite technology; Active color management; Room-side heat sink; Assembled in the US and Mexico; Durable 20-gauge steel housing with standard troffer access plate for electrical installation; Integral, high-efficiency driver and power supply; Total harmonic distortion - less than 20 PCT; Suitable for damp locations; Designed for indoor use; Lifetime: Designed to last 75000 HR, SmartCast Technology enabled: Integrated sensors and robust wireless communication included in every luminaire combined with revolutionary OneButton Setup enables automated setup and configuration of luminaires and wall controls.