Menu Search
Search
CREE LIGHTING #CR14-40L-40K-S

Recessed Troffer 1 ft

SKU # 81395901226
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Troffer
Fixture Width: 1 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.5 in.
Voltage: 120-277V
Driver: Step Dimming
Lumens: 4000
CCT: 4000K