Menu Search
CREE LIGHTING #ZR22M-32L-40K-CMA-FD

Recessed LED Troffer, 120-277 VAC, 2 ft W x 2 ft L

SKU # 84966501291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.90 in.
Voltage: 120-277V AC
Watts: 25W
Driver: 5-100 Percent Dimming
Lumens: 3250
CCT: 4000K
Certifications: cULus Listed
Manufacturer Model: ZR-FD High Efficiency