Menu Search
Search
CREE LIGHTING #ZR24C-40L-40K-10V-FD

LED Troffer, 120 to 277 VAC, 2 ft W x 4 ft L, 4000K

SKU # 84966501475 Manufacturer Series: Series ZR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.9 in.
Voltage: 120-277V AC
Watts: 32W
Driver: 0-10 V Dimming to 5 Percent
Lumens: 4000
CCT: 4000K
Lens: Acrylic
Certifications: UL 924, cULus Listed, DLC Approved, FCC Part 15

The ZR-C commercial series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 125 lumens per watt for maximum energy savings. A new unique snap and lock room side removable lens, making it the perfect combination of affo