Menu Search
Search
CREE LIGHTING #CR22-32L-ACK-CMA

LED Troffer, 120 to 277 VAC, 2 ft W x 2 ft L

SKU # 84966500173 Manufacturer Series: Series CR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Architectural LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V AC
Watts: 32W
Driver: 5-100 Percent Dimming
Lumens: 3200
CCT: 3000K-5000K Adjustable
Certifications: UL 924, cULus Listed, DLC Approved, FCC Part 15

Engineered to deliver unrivaled performance and efficiency, the CR series LED architectural troffer delivers up to 5000 lumens of 90 plus CRI light while achieving up to 130 lumens per watt. Ideal for LED architectural lighting applications, these troffer