Menu Search
LED Ceiling Troffers LED Troffer, 120-277VAC/347VAC, 2 ft W x 4 ft L
CREE LIGHTING #CR24-40L-ACK-POE

LED Troffer, 120-277VAC/347VAC, 2 ft W x 4 ft L

SKU # 84966500584 Manufacturer Series: CR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.75 in.
Voltage: 120-277V AC / 347V AC
Driver: 5-100 percent Dimming
Lumens: 4000
CCT: Adjustable 3000K-5000K

The CR Series LED troffer portfolio offers a unique design with 2x2, 1x4 and 2x4 options that easily accommodate recessed, surface mount or suspended installations for both new construction and renovation. Using the high efficacy and high-quality light of Cree TrueWhite Technology, the CR Series troffer delivers up to 5000 lumens of exceptional 90 CRI light while achieving up to 130 lumens per watt. Along with a variety of dimming options that increase energy savings and help meet local energy codes, the CR Series is available with Cree SmartCast Technology, the most intuitive and easiest to install intelligent light solution on the market, delivering up to 70 percent energy savings at up to half the cost of traditional solutions. And now, CR Series troffers with Cree SmartCast Technology offer field-adjustable color temperatures that enable better control over spaces while simplifying project specification, ordering and installation - all while still achieving remarkable color quality and consistency.