Menu Search
LED Ceiling Troffers LED Troffer, 120-277VAC, 2 ft W x 4 ft L, 3500K

CREE LIGHTING #ZR24M-40L-35K-10V-FD

LED Troffer, 120-277VAC, 2 ft W x 4 ft L, 3500K

SKU #84966501185
Manufacturer Series: ZR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.9 in.
Voltage: 120-277V AC
Driver: 0-10V dimming
Lumens: 4000
CCT: 3500K
Lens: Acrylic

The ZR-FD high efficiency series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5 percent and 80 Plus CRI - all in a package with a price as attractive as it looks.