Menu Search
CREE LIGHTING #ZR22M-32L-40K-10V-FD

LED Troffer, 120-277VAC, 2 ft W x 2 ft L, 4000K

SKU # 84966501183 Manufacturer Series: ZR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.9 in.
Voltage: 120-277V AC
Driver: 0-10V dimming
Lumens: 3200
CCT: 4000K
Lens: Acrylic

The ZR-FD high efficiency series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5 percent and 80 Plus CRI - all in a package with a price as attractive as it looks.